Conduit Body w/ Cover & Gasket, Type C, Form 5, 2", Aluminum

Item #: 130116

Cat #: C65CGN

UPC: 784564744548

to view pricing and more.
Documents & Guides
Conduit Body With Cover & Gasket, Type C, Form 5, 2 Inch, Die Cast Aluminum, For Use With Rigid/IMC.

Overview

Conduit Body With Cover & Gasket, Type C, Form 5, 2 Inch, Die Cast Aluminum, For Use With Rigid/IMC.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564744548, C65CGN

Specifications

Type: Type C
Material: Aluminum
Number of Hubs: 2
Hub Diameter: 2 in
Type: Type C
Number of Hubs: 2
Material: Aluminum
Hub Diameter: 2 in