Transformer, Dry Type, 750VA, 600VAC Primary, 120/240VAC Secondary

Item #: 130135

Cat #: T253109S

UPC: 047503732656

to view pricing and more.
Transformer, Dry Type, 750 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 750 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732656, T253109S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 750
Phase: 1
Primary Voltage: 600
Volt Amps: 750
Primary Voltage: 600
Phase: 1