
Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 8 - 2 AWG, Brass
Item #: 13014
Cat #: 720S
UPC: 018997720108
to view pricing and more.
Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 8 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Brass
Overview
Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 8 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Brass
Also known as: 018997720108, 720S
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Brass |
| Allowable Gauge Range: | 4 - 3 |
| Diameter: | 1/2 in, 1 in |
| Allowable Gauge Range: | 4 - 3 |
| Material: | Brass |