MOLDED CASE CIRCUIT BRKR 600Y/347V 25A

Item #: 1301413

Cat #: BDL26025LU

UPC: 606481148776

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 25A
Also known as: 606481148776, BDL26025LU

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 25
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 25
Family / Style: PowerPact
Interrupt Rating AC: 14 kA