
Air Terminal Base, Pipe Mount, Imperial Thread, Aluminum, 5/8 UNC Thread
Item #: 1301460
Cat #: LPA37158
UPC: 782856646242
to view pricing and more.
Documents & Guides
CAD LPA37518 PIPE PONT BASE
ALUM 5/8 HORIZONTAL BASE FOR PIPE UP TO 2.50" DIAMETER INCLUDES CABLE CLAMP BENEATH
Overview
CAD LPA37518 PIPE PONT BASE
ALUM 5/8 HORIZONTAL BASE FOR PIPE UP TO 2.50" DIAMETER INCLUDES CABLE CLAMP BENEATH
Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor.
Also known as: 782856646242, LPA37158
Features & Benefits
- Mounts air terminal to horizontal pipe or vertical pipe using Right Angle Extension Adaptor
- Provided with cable clamp to support cable next to pipe
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Width: | 3.630 in |
| Depth: | 1.530 in |
| Material: | Aluminum |
| Width: | 3.630 in |
| Standards: | California Proposition 65 |
| Depth: | 1.530 in |