MOLDED CASE CIRCUIT BREAKER 347V 30A

Item #: 1301703

Cat #: BGA160301

UPC: 606481153374

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 347V 30A
Also known as: 606481153374, BGA160301

Specifications

Volts DC: 125
Poles: 1
Amps: 30
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Volts DC: 125
Amps: 30
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Poles: 1
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA