Breaker, Molded Case, 100A, 600Y/347VAC, 3P, 18kAIC, I-Line

Item #: 1301711
Cat #: BGA36100
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, 100 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle, I-Line

Overview

Breaker, Molded Case, 100 Amp, 600Y/347 Volt AC, 3-Pole, 18 kAIC, PowerPact-B, Toggle, I-Line
Also known as: BGA36100

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 100
Family / Style: PowerPact
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)