17W A21 LED Lamp, 50K

Item #: 1301757

Cat #: A21-100W-P1-50K-E26-U1

UPC: 849665023166

to view pricing and more.
Documents & Guides
LED Lamp, A21, 17 Watt (100W Replacement), 1600 Lumens, 5000K, >90 CRI. Dimmable to 5% with select dimmers ( Visit lighting.cree.com/dimming). ENERGY STAR-« Certified, CEC California Title 20 JA-8 Certified. GÇó Suitable for damp locations, but not for use where exposed directly to weather or water GÇó Do not use in enclosed fixtures or recessed cans.

Overview

LED Lamp, A21, 17 Watt (100W Replacement), 1600 Lumens, 5000K, >90 CRI. Dimmable to 5% with select dimmers ( Visit lighting.cree.com/dimming). ENERGY STAR-« Certified, CEC California Title 20 JA-8 Certified. GÇó Suitable for damp locations, but not for use where exposed directly to weather or water GÇó Do not use in enclosed fixtures or recessed cans.

Cree PRO Series LED bulbs are designed to be dimmed with standard incandescent type dimmers and are compatible with most Electric Low Voltage (ELV) dimmers. This list was generated from lab testing of samples and your results may vary.

Also known as: 849665023166, A21-100W-P1-50K-E26-U1

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Lumens: 1600
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Type: A-Type, Lamps
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED
Type: A-Type, Lamps