This product may not be available in all locations.

Controller, CompactLogix, 4MB Memory, 30 I/O, 64 Ethernet, 16 Axis
Item #: 1301784
Cat #: 1769-L37ERMS
UPC: 191326496841
to view pricing and more.
Documents & Guides
Controller, Compact GuardLogix 5370 L3, Dual Ethernet w/DLR Capability, 4 MB Memory, +1.5 MB Safety Memory, 30 I/O Expansion, 64 Ethernet IP Nodes, 16 Axis CIP Motion with Kinematics with Integrated Safety Function, Shipped with 1GB SD Card and can Support up to 2GB SD Card
Overview
Controller, Compact GuardLogix 5370 L3, Dual Ethernet w/DLR Capability, 4 MB Memory, +1.5 MB Safety Memory, 30 I/O Expansion, 64 Ethernet IP Nodes, 16 Axis CIP Motion with Kinematics with Integrated Safety Function, Shipped with 1GB SD Card and can Support up to 2GB SD Card
The Compact GuardLogix® 5370 controllers offer state-of-the-art control, communication, and I/O elements in a distributed control package.
Also known as: 191326496841, 1769-L37ERMS
Specifications
| Type: | Controller |
| Volts DC: | 24 |
| Size: | 4, 1.5 MB |
| Family / Style: | CompactLogix |
| Type: | Controller |
| Size: | 4, 1.5 MB |
| Volts DC: | 24 |
| Family / Style: | CompactLogix |