REXEL logo

Wiring Compartment Snap-On Cover

Item #: 1302
Cat #: 9481-15
UPC: 785652948152
Sign In or Register to view pricing and more.
Wiring Compartment Snap On Cover, Includes: Terminal Block, Low Voltage Cable.

Product Overview

Wiring Compartment Snap On Cover, Includes: Terminal Block, Low Voltage Cable.
Also known as: 785652948152, 9481-15
Frequently Bought Together (24)
Ambiance Lighting
9435-15 Linear Track, White, 4'
Ambiance Lighting
94462-12 Transformer, Single Output, Magnetic, 300W, 1P, 120VAC-12VAC
Ambiance Lighting
9862 Flat Head Screws
WAC Lighting
LED-T24W1WT InvisiLED Pro 24V Indoor White 2700K 12" LED Tape 12"
Sea Gull
9777 Xenon Bulb, T5, 12W
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
WAC Lighting
EN24100RB2 WCL EN-24100-RB2
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
88025 Blank Wallplate, 2-Gang, Thermoset, White, Standard, Box Mount
WAC Lighting
EN-2460-RB2-T Lighting Transformer, Electronic, 120VAC Input, 24VDC Output, 60W
Ambiance Lighting
9454-12 Electronic Lighting Transformer, 15-60W, 1P, 120V-12V
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
88009 Toggle Switch Wallplate, 2-Gang, Thermoset, White
Leviton
88011 Toggle Switch Wallplate, 3-Gang, Thermoset, White
Ambiance Lighting
9456-12 Electronic Lighting Transformer, 60-150W, 1P, 120V-12V
Philips Lighting
65BR30/FL-130V-12/1-PRO Incandescent Reflector Lamp, BR30, 65W, 130V
Lutron
AYCL-153PH-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, White
Ilsco
GBL-4 Aluminum Lay-In Lug, Aluminum, 14 - 4 AWG

Specifications

Type: Accessory
Color: White
Type: Accessory
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)