Terminal Block, Grounding, Yellow/Green, 8.1mm, 600VAC/DC, 22-8AWG

Item #: 1302070

Cat #: 1492-PG6

UPC: 889508621784

to view pricing and more.
Documents & Guides
Terminal Blocks, 8.1 mm, (AWG 22 - AWG 8), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC *** Rockwell Automation Preferred Product ***

Overview

Terminal Blocks, 8.1 mm, (AWG 22 - AWG 8), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC *** Rockwell Automation Preferred Product ***

The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-PG6 from Rockwell Automation® is a green / yellow 6 mm push-in terminal block with two connection points. It is ground feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508621784, 1492-PG6

Specifications

Type: Grounding, Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Yellow/Green
Volts AC: 600
Allowable Gauge Range: 22 - 8
Special Program: Rockwell Automation Preferred Product
Type: Grounding, Terminal Block
Volts DC: 600
Color: Yellow/Green
Allowable Gauge Range: 22 - 8
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Special Program: Rockwell Automation Preferred Product