Air Terminal Base, Stamped Adjustable, Imperial Thread, Bronze, Brass, 3/8 UNC Thread, Vertical

Item #: 1302107

Cat #: LPC30238V

UPC: 782856584612

to view pricing and more.
Documents & Guides
CAD LPC30238V BASE CABLE AND

Overview

CAD LPC30238V BASE CABLE AND

Air Terminal Base, Stamped Adjustable, Imperial Thread.

Also known as: 782856584612, LPC30238V

Features & Benefits

  • For use on flat, vertical or sloping surfaces
  • Air terminal support tab is field adjustable, eliminating the need for swivel adaptors
  • Available pre-configured for vertical applications
  • Install with adhesive or screw down fixings
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Material: Bronze
Width: 4 in
Depth: 3.500 in
Standards: California Proposition 65
Height: 1.375 in
Material: Bronze
Depth: 3.500 in
Height: 1.375 in
Width: 4 in
Standards: California Proposition 65