9/16" Hammer-Drill Bit

Item #: 1302372

Cat #: 48-20-3910

UPC: 045242101993

to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Carbide, Length: 13", Diameter: 9/16", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Carbide, Length: 13", Diameter: 9/16", Shank: SDS.-Max.

Milwaukee®'s SDS-Max 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.

Also known as: 045242101993, 48-20-3910

Features & Benefits

  • 9/16 in. diameter, 2-cutter head
  • SDS-Max shank
  • Drilling depth 8 in.
  • Overall length 13 in.

Specifications

Diameter: 9/16 in
Length: 13 in
Diameter: 9/16 in
Length: 13 in