40 WATT LED HI-LUMEN DIRECTIONAL LAMP FOR COMMERCIAL FIXTURE

Item #: 1303025

Cat #: S8925

UPC: 045923089251

to view pricing and more.
40 Watt LED Hi-lumen directional lamp for commercial fixture applications; 5000K; Medium Base; 100-277 Volt

Overview

40 Watt LED Hi-lumen directional lamp for commercial fixture applications; 5000K; Medium Base; 100-277 Volt
Also known as: 045923089251, S8925

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 40
Lumens: 5600
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 5600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 40
Volts AC: 100 - 277
Dimmable: No