LED Lensed Troffer Retrofit, 2x4, 23W, 2932L, 3000K, 120-277V

Item #: 1303169

Cat #: 2BLT4R-30L-ADP-EZ1-LP830

UPC: 193047165419

to view pricing and more.
Documents & Guides
LED Lensed Troffer Retrofit, 2x4, 23 Watt, 2932 Lumen, 3000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Curved Linear Prisms Diffuser

Overview

LED Lensed Troffer Retrofit, 2x4, 23 Watt, 2932 Lumen, 3000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Curved Linear Prisms Diffuser

The 2BLT4R Relight Assembly was designed to upgrade recessed 2x4 fixtures, including most parabolic and lensed troffers from all major manufacturers. 

Also known as: 193047165419, 2BLT4R-30L-ADP-EZ1-LP830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 23
Length: 4 ft
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 4 ft
Dimmable: Yes
Wattage: 23
Color: White