MAX-LOK™ SDS-MAX 43" Extension

Item #: 1303230

Cat #: 48-20-6964

UPC: 045242282265

to view pricing and more.
Documents & Guides
43" SDS-Max Extension to be used with the Max-Lok(TM) System (48-20-6950)

Overview

43" SDS-Max Extension to be used with the Max-Lok(TM) System (48-20-6950)

43 in. SDS-Max extension to be used with the Max-Lok™ system.

Also known as: 045242282265, 48-20-6964

Features & Benefits

  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security

Specifications

Length: 43 in
Length: 43 in