This product has been discontinued.

LED Flat Panel, 2x2', 4000K
Item #: 1303302
Cat #: P2FXP38B840-2-DS-UNV-DIM
UPC: 784197381264
to view pricing and more.
Documents & Guides
2'x2' LED Flat Panel, 120-277V, Lumens: 3800, Color Temperature: 4000K, Adavance Dimming Driver 0-10V
Overview
2'x2' LED Flat Panel, 120-277V, Lumens: 3800, Color Temperature: 4000K, Adavance Dimming Driver 0-10V
The Philips Flat panel LED is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Flat panel is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 784197381264, P2FXP38B840-2-DS-UNV-DIM
Specifications
| Wattage: | 32 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Material: | Plastic |
| Length: | 24 in , 2 ft |
| Lumens: | 3800 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Material: | Plastic |
| Lumens: | 3800 |
| Dimmable: | Yes |