This product has been discontinued.

LED Value High Bay, 4000K, 22000 Lumens
Item #: 1303305
Cat #: PFCX22L840-UNV-DIM
UPC: 784197631857
to view pricing and more.
Documents & Guides
LED Value High Bay, 120-277V, Lumens: 22,000, Color Temperature: 4000K, 80CRI, 0-10V Dimming, Damp Location Listed
Overview
LED Value High Bay, 120-277V, Lumens: 22,000, Color Temperature: 4000K, 80CRI, 0-10V Dimming, Damp Location Listed
The Philips Value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail..
Also known as: 784197631857, PFCX22L840-UNV-DIM
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Type: | LED |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 22000 |
| Color Temperature: | 4000 (Cool White) |
| Type: | LED |
| Color Rendering Index (CRI): | 80 |
| Volts AC: | 120, 277 |
| Material: | Plastic |
| Lumens: | 22000 |