LED Pole Area Light, 150W, 4000K

Item #: 1303308

Cat #: PAL150-NW-G1-AR-4-8-BZ

UPC: 783352024374

to view pricing and more.
Documents & Guides
LED Pole Area Light, 150 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Distribution: Type 4, Bronze

Overview

LED Pole Area Light, 150 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Distribution: Type 4, Bronze

This stylish fixture features energy saving LED technology ideal for pole mounted applications. Area Light LED is available with Type 3 and Type 4 distributions in two lumen packages, providing up to 24,300 lumens.

Also known as: 783352024374, PAL150-NW-G1-AR-4-8-BZ

Specifications

Type: Area Light
Light Technology: LED
Type: Area Light
Light Technology: LED