LED Vapor Tight, 4', 34 Watt, 3600 Lumen, 4000K, 120-277V

Item #: 1303394

Cat #: 54656241

UPC: 849489009599

to view pricing and more.
Documents & Guides
LED Vapor Tight, 4 Foot, 34 Watt, 3600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, UL Wet Rating, Part#VT-4-34-840-MV

Overview

LED Vapor Tight, 4 Foot, 34 Watt, 3600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, UL Wet Rating, Part#VT-4-34-840-MV
Also known as: 849489009599, 54656241

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 34
Length: 4 ft, 48 in
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277