2X2 FLAT PANEL 40W 4000L 40K 0-10V DIM

Item #: 1303411

Cat #: 54320142

UPC: 849489005157

to view pricing and more.
Documents & Guides
No Documents Available
2X2 FLAT PANEL 40W 4000L 40K 0-10V DIM

Overview

2X2 FLAT PANEL 40W 4000L 40K 0-10V DIM
Also known as: 849489005157, 54320142

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 4000
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 24 in , 2 ft
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277