2X4 FLAT PANEL 50W 5000L 40K 0-10V DIM

Item #: 1303412

Cat #: 54321142

UPC: 849489005171

to view pricing and more.
Documents & Guides
No Documents Available
2X4 FLAT PANEL 50W 5000L 40K 0-10V DIM

Overview

2X4 FLAT PANEL 50W 5000L 40K 0-10V DIM
Also known as: 849489005171, 54321142

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277