RP1 BREAKER KIT 3PH 240V 10KA QR23B125

Item #: 1303473

Cat #: MBKQR3125A

UPC: 804766155734

to view pricing and more.
Documents & Guides
No Documents Available
RP1 BREAKER KIT 3PH 240V 10KA QR23B125

Overview

RP1 BREAKER KIT 3PH 240V 10KA QR23B125
Also known as: 804766155734, MBKQR3125A

Specifications

Poles: 3
Volts AC: 240
Amps: 120
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 120
Volts AC: 240
Interrupt Rating AC: 10 kA