PowerFlex 755, Air Cooled, AC Drive, 361A, 300HP/ND, 250HP/HD, 480VAC, NEMA 12/IP54

Item #: 1303514

Cat #: 20G1AGD361JN0NNNNN

UPC: 191326471633

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 361 Amps, 300HP ND, 250HP HD, 480 VAC, 3 PH, Frame 7, Filtered, CM jumper installed (preferred), None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 361 Amps, 300HP ND, 250HP HD, 480 VAC, 3 PH, Frame 7, Filtered, CM jumper installed (preferred), None, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 191326471633, 20G1AGD361JN0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 361
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 300, 250
Size: Frame 7
Type: AC Drive
Amps: 361
Horsepower: 300, 250
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 7