SpectraCool Outdoor with Heat G28, 4000BTU 230V, Lt Gray, Steel

Item #: 1303515

Cat #: G280426G150

UPC: 783510209384

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280426G150 item is rated 4000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280426G150 item is rated 4000BTU 230V with material of Steel color Lt Gray.

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.

Also known as: 783510209384, G280426G150

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Width: 17.010 in
Depth: 10.180 in
Wattage: 1435
BTU: 4900
Color: Light Gray
Finish: Powder Coated
Height: 28.590 in
Depth: 10.180 in
BTU: 4900
Material: Steel
IP/NEMA Rating: NEMA 4X
Width: 17.010 in
Wattage: 1435