SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 1303527

Cat #: 9001KS11K1H36

UPC: 389110912367

to view pricing and more.
Documents & Guides
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 389110912367, 9001KS11K1H36

Specifications

Standards: California Proposition 65
Standards: California Proposition 65