Selector Switch, Illuminated, 2 Position, Maintained, Long Handle, Green, LED, 24-28V AC/DC

Item #: 1303567

Cat #: 9001K11J35LGFG

UPC: 785901934097

to view pricing and more.
Selector Switch, Illuminated, 2 Position, 30 mm, Maintained, Long Handle, Green, LED, 24 - 28 Volt AC/DC

Overview

Selector Switch, Illuminated, 2 Position, 30 mm, Maintained, Long Handle, Green, LED, 24 - 28 Volt AC/DC

This Harmony 9001K, modular illuminated green selector switch with long handle has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, is supplied with a 24V AC/DC integral LED and is supplied with a E cam. This illuminated selector switch with integral LED and long handle provides a versatile and highly visible interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901934097, 9001K11J35LGFG

Specifications

Volts AC: 28, 24
Volts DC: 24, 28
Color: Green
Type: 2 Position, Selector Switch
Standards: California Proposition 65
Volts AC: 28, 24
Color: Green
Standards: California Proposition 65
Volts DC: 24, 28
Type: 2 Position, Selector Switch