Dimmable LED Strip Light, 38.5W, 120-277V, White, 3000K

Item #: 1303608
Cat #: 38.5STRIPDIM/830/277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Strip Light, 38.5W, 120-277V, 4ft, White, Lumens: 4950, CRI: 82, Color Temperature: 3000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.

Overview

Dimmable LED Strip Light, 38.5W, 120-277V, 4ft, White, Lumens: 4950, CRI: 82, Color Temperature: 3000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.
Also known as: 38.5STRIPDIM/830/277V

Specifications

Type: Sign
Light Technology: LED
Dimmable: Yes
Angle: 120°
Type: Sign
Dimmable: Yes
Light Technology: LED
Angle: 120°

Customer Reviews

No reviews for this product
(0)