Flag Receptacle, 18 - 12 AWG

Item #: 1303793

Cat #: 63604-1

UPC:

to view pricing and more.
Documents & Guides
Flag Receptacle, 18 - 12 AWG, 0.250 Inch Tab, Steel

Overview

Flag Receptacle, 18 - 12 AWG, 0.250 Inch Tab, Steel
Also known as: 63604-1

Specifications

Material: Steel
Size: 0.250 in
Allowable Gauge Range: 18 - 12
Material: Steel
Allowable Gauge Range: 18 - 12
Size: 0.250 in