3/8" Liquidtight Steel Flex, Type EF, Gray, 500' Reel

Item #: 130384

Cat #: EF038GRY500RL

UPC:

to view pricing and more.
Documents & Guides
3/8 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 500 Foot Reel, General Construction Grade, No Bonding Wire

Overview

3/8 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 500 Foot Reel, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: EF038GRY500RL

Specifications

Length: 500 ft
Jacket: PVC
Color: Gray
Diameter: 3/8 in
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Length: 500 ft
Color: Gray
Material: Steel
Type: EF - Extra Flexible
Jacket: PVC
Diameter: 3/8 in
Package Type: Reel