This product has been discontinued.

PermaSleeve 1-Sided Heat Shrink Wire Marker Sleeve, 28 To 20 AWG Wi
Item #: 130391
Cat #: M71-94-1-342
UPC: 662820927464
to view pricing and more.
Documents & Guides
PermaSleeve 1-Sided Heat Shrink Wire Marker Sleeve, 28 To 20 AWG Wire, 1.015 IN L x 1 IN W, B-342, 100/Roll
Overview
PermaSleeve 1-Sided Heat Shrink Wire Marker Sleeve, 28 To 20 AWG Wire, 1.015 IN L x 1 IN W, B-342, 100/Roll
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820927464, M71-94-1-342
Specifications
| Material: | Polyolefin |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Standards: | California Proposition 65 |
| Color: | White |