3-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 175' Reel

Item #: 130397
Cat #: UA350GRY175RL
UPC: 077680233196
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 175 Foot Reel

Overview

3-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 175 Foot Reel
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 077680233196, UA350GRY175RL

Specifications

Length: 175 ft
Jacket: PVC
Color: Gray
Diameter: 3 1/2 in
Material: Steel
Package Type: Reel
Type: Type UA
Length: 175 ft
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Diameter: 3 1/2 in
Package Type: Reel

Customer Reviews

No reviews for this product
(0)