BUSS 170M4410 FUSE 315A 690V 1BN/50

Item #: 1304102

Cat #: 170M4410

UPC: 051712792820

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4410 FUSE 315A 690V 1

Overview

BUS 170M4410 FUSE 315A 690V 1
Also known as: 051712792820, 170M4410

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel