CABLE TIE 120LB 13IN PURPLE NYLON

Item #: 1304213

Cat #: TY27M-7

UPC: 786210845050

to view pricing and more.
Documents & Guides
THB TY27M-7 CABLE TIE 120LB 1

Overview

THB TY27M-7 CABLE TIE 120LB 1
Also known as: 786210845050, TY27M-7

Specifications

Color: Purple
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Purple
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon