CABLE TIE 120LB 13IN BROWN NYLON

Item #: 1304214

Cat #: TY27M-1

UPC: 786210066868

to view pricing and more.
Documents & Guides
THB TY27M-1 CABLE TIE 120LB 1

Overview

THB TY27M-1 CABLE TIE 120LB 1
Also known as: 786210066868, TY27M-1

Specifications

Color: Brown
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Brown
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon