4" Liquidtight Steel Flex, Type EF, Gray, 25' Coil

Item #: 130443

Cat #: EF400GRY25CL

UPC: 980050026215

to view pricing and more.
Documents & Guides
4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

Overview

4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 980050026215, EF400GRY25CL

Specifications

Length: 25 ft
Jacket: PVC
Color: Gray
Material: Steel
Diameter: 4 in
Package Type: Coil
Type: EF - Extra Flexible
Length: 25 ft
Color: Gray
Diameter: 4 in
Type: EF - Extra Flexible
Jacket: PVC
Material: Steel
Package Type: Coil