Black Printer Ribbon

Item #: 130446

Cat #: M71-R4300

UPC: 662820924135

to view pricing and more.
Documents & Guides
Printer Ribbon, Dimensions: 2" x 150' Ribbon, Color: Black, Compatible With: Brady BMP71 Label Printer

Overview

Printer Ribbon, Dimensions: 2" x 150' Ribbon, Color: Black, Compatible With: Brady BMP71 Label Printer

BMP®71 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!

Also known as: 662820924135, M71-R4300

Specifications

Width: 2 in
Length: 150 ft
Color: Black
Width: 2 in
Color: Black
Length: 150 ft