1-1/2" Liquidtight Steel Flex, Type EF, Gray, 150' Reel

Item #: 130475
Cat #: EF150GRY150RL
UPC: 714118362546
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 150 Foot Reel, General Construction Grade, No Bonding Wire

Overview

1-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 150 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 714118362546, EF150GRY150RL

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Length: 150 ft
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Diameter: 1 1/2 in
Color: Gray
Package Type: Reel

Customer Reviews

No reviews for this product
(0)