80W Shoebox/Wallpack Retrofit

Item #: 1304917
Cat #: LED-8089M30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Shoebox/Wallpack Retrofit, 80W, 120-277V, Lumens: 7137, Replaces 250W HID, Base: E39 Mogul, 3000K, CRI: 82.9

Overview

Shoebox/Wallpack Retrofit, 80W, 120-277V, Lumens: 7137, Replaces 250W HID, Base: E39 Mogul, 3000K, CRI: 82.9
Also known as: LED-8089M30

Specifications

Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Wattage: 80
Color Rendering Index (CRI): 83
Volts AC Range: 208, 240, 120
Lumens: 7137
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 80
Volts AC Range: 208, 240, 120
Light Technology: LED
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 83
Lumens: 7137

Customer Reviews

No reviews for this product
(0)