APP IMLLEDC42P5BU IMLED LP 4K LM 3/

Item #: 1305354
Cat #: IMLLEDC42P5BU
UPC: 781381047746
Sign In or Register to view pricing and more.
APP IMLLEDC42P5BU IMLED LP 4K

Overview

APP IMLLEDC42P5BU IMLED LP 4K
Also known as: 781381047746, IMLLEDC42P5BU

Specifications

Lumens: 4800
Type: LED
Size: 3/4 in
Lumens: 4800
Size: 3/4 in
Type: LED

Customer Reviews

No reviews for this product
(0)