Contactor, IEC, 25A, 460V, 3P, 110VDC Coil, 1NO Auxiliary

Item #: 1305662

Cat #: CL03A300TJ

UPC: 017018039267

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 25 Amp, 460 Volt AC, 110 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 25 Amp, 460 Volt AC, 110 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: 017018039267, CL03A300TJ

Specifications

Family / Style: CLO
Poles: 3
Volts DC Control: 110
Type: Contactor, IEC
Amps: 25
Volts AC: 460
Family / Style: CLO
Volts DC Control: 110
Amps: 25
Poles: 3
Type: Contactor, IEC
Volts AC: 460