Contactor, 305A, AC3, 24-60V AC/DC Electronic Coil , 1NO/1NC

Item #: 1305707

Cat #: 100-E305KJ11

UPC: 889508535838

to view pricing and more.
Documents & Guides
Contactor, 305 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 305 Amp, AC3 Duty, 24 - 60 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

The Bulletin 100-E/104-E contactor family, along with a wide range of accessories, provides the most compact and flexible contactor system available

Also known as: 889508535838, 100-E305KJ11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 305
Volts AC Control Range: 24 - 60
Volts DC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 305
Volts DC Control Range: 24 - 60
Type: Contactor, MCS-E
Volts AC Control Range: 24 - 60
Special Program: Rockwell Automation Preferred Product