Contactor, Safety, 205A, 24-60VDC Coil, 1NO, 2NC Auxiliary

Item #: 1305819
Cat #: 100S-E205KJ12C
UPC: 889508537399
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 205Amp, 24 - 60 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact

Overview

Contactor, Safety, 205Amp, 24 - 60 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E205KJ12C from Rockwell Automation® is an 205A, 24-60 V 50-60 Hz / 24-60 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts, 24-60 V DC PLC Interface, and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508537399, 100S-E205KJ12C

Specifications

Poles: 3
Volts AC Control: 24
Mounting: Surface
Amps: 205
Type: Safety Contactor
Poles: 3
Mounting: Surface
Type: Safety Contactor
Volts AC Control: 24
Amps: 205

Customer Reviews

No reviews for this product
(0)