LED Lamp, 4-Pin, 9W, Compact, Horizontal, 3500K
Item #:
1306228
Cat #:
KT-LED94P-H-835-S-DP
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 4-Pin, 9 Watts, Compact, Horizontal, 3500K
Overview
LED Lamp, 4-Pin, 9 Watts, Compact, Horizontal, 3500K
Also known as: KT-LED94P-H-835-S-DP
Specifications
Wattage: | 9 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Wattage: | 9 |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)