General Purpose Strip, 2', 120/277V

Item #: 130633
Cat #: Z120-RE
UPC: 745976949464
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
General Purpose Strip, Low-Profile, 2 ft, 1 Lamp, 20 Watt, T8, 120/277 Volt, Instant Start Ballast

Overview

General Purpose Strip, Low-Profile, 2 ft, 1 Lamp, 20 Watt, T8, 120/277 Volt, Instant Start Ballast
Also known as: 745976949464, Z120-RE

Specifications

Volts AC: 120, 277
Wattage: 20
Length: 2 ft
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 2 ft
Light Technology: Fluorescent
Wattage: 20
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)