
to view pricing and more.
Documents & Guides
LED PAR38 Lamp, 15 Watt, 120V, 80 CRI, 1200 Lumens, Color Temperature: 4000K, Medium Screw (E26) Base, Dimmable
Overview
LED PAR38 Lamp, 15 Watt, 120V, 80 CRI, 1200 Lumens, Color Temperature: 4000K, Medium Screw (E26) Base, Dimmable
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923094538, S9453
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 80 |
| Shape: | PAR38 (Sealed Beam) |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Wattage: | 15 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1200 |
| Dimmable: | Yes |