Servo Motor,400VAC, 215mm BCD Frame, 1500 RPM, Multi-Turn DSL Encoder,Keyed, No Brake

Item #: 1306622

Cat #: VPC-B2153A-QJ12FS

UPC: 889508399485

to view pricing and more.
Documents & Guides
Servo Motor, VPC, Continuous Duty, 400 Volt AC, 215 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated, High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

Overview

Servo Motor, VPC, Continuous Duty, 400 Volt AC, 215 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, A Winding, 1500 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated, High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)

Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.

Also known as: 889508399485, VPC-B2153A-QJ12FS

Specifications

Size: 215 mm
IP/NEMA Rating: IP65
Volts AC: 400
RPM: 1500
Size: 215 mm
Volts AC: 400
IP/NEMA Rating: IP65
RPM: 1500