AC Drive, PowerFlex 753, with Embedded I/O, 125A, 480VAC, 100HP/ND, 75HP/HD, Frame 6

Item #: 1306659

Cat #: 20F1AGD125JN0NNNNN

UPC: 191326651653

to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, NEMA Type 12 / IP54, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, NEMA Type 12 / IP54, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 191326651653, 20F1AGD125JN0NNNNN

Specifications

Type: AC Drive
Horsepower: 125, 100
Amps: 125
IP/NEMA Rating: IP54, NEMA 12
Volts AC Control: 480
Size: Frame 6
Type: AC Drive
Amps: 125
Volts AC Control: 480
Horsepower: 125, 100
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 6