Cable Tie Mount, M3 Screw/Adh, 1"x1", White

Item #: 1306701

Cat #: ABM100-S6-D

UPC: 074983384464

to view pricing and more.
Documents & Guides
Cable Tie Mount, Mounted With A #6 (M3) Screw Or User Supplied Adhesive, 1" Long x 1" Wide (25.4 x 25.4 mm), Nylon 6.6, Indoor Heat and Wear Resistant, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 500

Overview

Cable Tie Mount, Mounted With A #6 (M3) Screw Or User Supplied Adhesive, 1" Long x 1" Wide (25.4 x 25.4 mm), Nylon 6.6, Indoor Heat and Wear Resistant, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 500
Also known as: 074983384464, ABM100-S6-D

Specifications

Width: 1 in
Length: 1 in
Color: White
Material: Nylon
Mounting: # 6 Screw
Width: 1 in
Color: White
Mounting: # 6 Screw
Length: 1 in
Material: Nylon