MULTI9 C60BP 3P C 3A MCB

Item #: 1306792

Cat #: M9F42303

UPC: 606481170005

to view pricing and more.

Overview

MULTI9 C60BP 3P C 3A MCB
Also known as: 606481170005, M9F42303

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 3